CAD Drawings

Download CAD Files

Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 7427SD1-PWR

  • Zoro # G9989506

CAD Available

product price:  $48.99
/pk 25, $1.96/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7427SD1-PWR
Zoro #
G9989506
UPC #
075352776156
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
8-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
5-3/4"
Thread Length
6 3/4 in
Washer Outside Diameter
1.0625 in
Minimum Material Thickness
4 in
Nut Width
0.75 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
4,155 lb
Includes
Nut, Washer
Embedment In Concrete
2 1/4 in
Ultimate Shear in 3000 PSI Concrete (Lb.)
4,195 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,155 lb
Ultimate Tension (Lbs.)
4,155 lb
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Shear (Lb.)
4,195 lb
Material Grade
Medium Carbon
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Medium Carbon
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Maximum Installation Torque
40 ft-lb
Thread Type
Coarse
Series
Power-Stud+ SD1
Thread Style
Fully Threaded
Material Quality Standards
ASTM E-488
Minimum Installation Torque
40 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 8 1/2 in, Thread Length 6 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.