Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK

  • Mfr # 7440SD1-PWR

  • Zoro # G7846151

CAD Available

product price: $36.89
/pk 20, $1.84/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7440SD1-PWR
Zoro #
G7846151
UPC #
075352781136
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/4"
Drill Bit Size
3/4"
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
1/8"
Thread Length
1 3/4 in
Washer Outside Diameter
1.4688 in
Nut Width
1.125 in
Minimum Material Thickness
6 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
7,860 lb
Material Grade
Medium Carbon
Ultimate Shear (Lb.)
12,685 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
12,685 lb
Includes
Nut, Washer
Embedment In Concrete
3 3/8 in
Ultimate Tension (Lbs.)
7,860 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,860 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Medium Carbon
Thread Type
Coarse
Minimum Installation Torque
80 ft-lb
Thread Style
Fully Threaded
Material Quality Standards
ASTM E-488
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Series
Power-Stud+ SD1
Maximum Installation Torque
80 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 1/4 in, Thread Length 1 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.