
Wet Dry Vacuum Replacement Filter
Mfr # DCV5801H
Zoro # G0375588
product price: $42.19
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
DeWalt
Fits Vacuum Models
DCV580, DCV581H
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCV5801H
Zoro #
G0375588
UPC #
885911302418
Country of Origin
China
Dimensions
Height
4 1/2 in
Width
4-61/64"
Length
4 13/16 in
Width/Diameter
4 1/2 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
DeWalt
Fits Vacuum Models
DCV580, DCV581H
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Bag Type
Wet/Dry
For Use With
34D626, 34D627
Filter Type
HEPA
Material
Plastic
Item
Cartridge Filter
Reusable
Reusable
Efficiency
HEPA
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Shop By
Hot Buys
Description
The DEWALT DCV5801H Wet Dry Vacuum Replacement Filter is a cartridge filter designed for use with select DeWalt shop vacuums, specifically models DCV580 and DCV581H. This HEPA-rated filter is suitable for both wet and dry pickup applications, rated for high filtration efficiency in capturing fine dust particles.
Key Features of the DEWALT DCV5801H Wet Dry Vacuum Replacement Filter:
- Filter Type: HEPA cartridge filter rated to capture 99.97% of particles at 0.3 micron.
- Compatibility: Fits DeWalt vacuum models DCV580 and DCV581H; also compatible with part numbers 34D626 and 34D627.
- The filter is washable and reusable
- Rated for both wet and dry debris collection
- Material Construction: Made from cloth filtering media with plastic components for durability during repeated cleaning cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.