Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Miter Saw Stand Material Support and Stop

  • Mfr # DW7029

  • Zoro # G7422572


product price: $57.95
/ea

Key Features

For Use With
DWX723, DWX724
Length
2 7/8 in
Includes
DW7029
Height
3 7/8 in to 6 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW7029
Zoro #
G7422572
UPC #
885911239134
Country of Origin
China

Dimensions

Length
2 7/8 in
Height
3 7/8 in to 6 in
Width
15 in
Overall Length
2 7/8 in
Overall Width
15 in
Overall Height
2 3/4 in

Details

Item
Miter Saw Stop
For Use With
DWX723, DWX724
Includes
DW7029
Features
Flip Up Stop to Use as Cut Stop
Compatible Manufacturer Model Number
DW723, DWX723, DWX724
Compatible Product Type
DWX723, DWX724
Product Type
Miter Saw Stop
Compatible Brand
DEWALT

Description

The DEWALT DW7029 Wide Miter Saw Stand Material Support and Stop is intended to support larger workpieces during cutting tasks. This accessory attaches to compatible DEWALT miter saw stands, featuring a wide surface and adjustable height.


Key Features of the DEWALT DW7029 Wide Miter Saw Stand Material Support and Stop:

  • 15-inch wide material support accommodates wider workpieces when cutting.

  • Flip-up stop feature enables use as either material support or cut stop.

  • with an adjustable height range from 3-7/8 in. to 6 in., making it suitable for matching different miter saw table heights.

  • Compatible with DEWALT models DW723, DWX723, and DWX724 miter saw stands for flexible integration into existing setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.