Zoro Homepage

Wide Roller Material Support

  • Mfr # DW7027

  • Zoro # G7418056


product price: $91.49
/ea
Free Shipping & Returns

Key Features

For Use With
DW723, DWX723, DWX724
Length
5 1/4 in
Includes
DW7027
Height
4 1/4 in to 6 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW7027
Zoro #
G7418056
UPC #
885911239110
Country of Origin
China

Dimensions

Length
5 1/4 in
Height
4 1/4 in to 6 in
Width
15 in
Overall Length
5 1/4 in
Overall Height
5 in
Overall Width
15 in

Details

Item
Roller Material Support
For Use With
DW723, DWX723, DWX724
Includes
DW7027
Compatible Brand
DEWALT
Compatible Manufacturer Model Number
DW723, DWX723, DWX724
Compatible Product Type
DW723, DWX723, DWX724
Product Type
Roller Material Support

Description

Support wide work pieces when adjusting and cutting with this 15 in. Wide Roller Material Support. Height adjusts from 4-1/2 in. to 6 in. to match miter saw table heights. Compatible with DW723, DWX723, and DWX724 Miter Saw Stands.


  • • 15-inch wide roller material support supports wide work pieces when adjusting and cutting

  • • Adjustable height from 4 1/4" to 6" to match any miter saw table height

  • • Compatible with DW723, DWX723 and DWX724 Miter Saw Stands

Designed for:


  • • (1) Wide Roller Material Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.