Zoro Homepage

Wire Tool Attachment, PK6

  • Mfr # DXDP710700

  • Zoro # G309228010


product price: $20.59
/pk 6, $3.43/ea

Key Features

Color
Black
Length
6 in
For Use With
Hand Tools
Material
Polyester, Steel
Weight Capacity
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDP710700
Zoro #
G309228010
UPC #
00810091650196
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Wire Tool Attachment, 2 lb. capacity. 6 pack
Color
Black
Max. Working Load
2 lb
For Use With
Hand Tools
Material
Polyester, Steel
Weight Capacity
2 lb
Tethering End Connection
Choke-On
Strap Color
Black
For Tool Type
Hand Tools
Standards
ANSI/ISEA 121-2018
Tethering Component
Attachment Point
D-Ring Material
Steel
Tool Attachment Method
Cinch
Attachment Point Style
Choke-On
Tool End Connection
Cinch Loop

Description

The DEWALT DXDP710700 Wire Tool Attachment, PK6 is designed to serve as a connection point for tool lanyards on hand tools with small captive holes. Featuring a cinch loop design, this attachment enables users to attach tools without additional taping. Each pack contains six wire attachments, supporting multiple tools in one setup and helping reduce the risk of accidental drops during use.


Key Features of the DEWALT DXDP710700 Wire Tool Attachment:

  • Attachment Method: Choke-on style with a cinch loop facilitates installation through captive holes on hand tools.

  • Material Construction: Constructed from polyurethane-coated steel cable.

  • Weight Capacity: Rated for a maximum working load of 2 lb per attachment.

  • Tethering Component: Serves as an attachment point within tool lanyard systems.

  • Pack Quantity: Includes six wire attachments per package, allowing multiple tools to be prepared at once.

  • Standards Compliance: Meets ANSI/ISEA 121-2018 requirements related to dropped object prevention solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.