This item is Discontinued.

Dewalt 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel DW4925

4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (Discontinued)

  • Mfr # DW4925
  • Zoro # G0705155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4925
Zoro #
G0705155
UPC #
028877321226
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Wire Dia.
0.020"
Abrasive Shank Size
No Shank
Brush Dia.
4"
Trim Length
1"
Face Width
1/2"
Bristle Trim Length
1 in

Details

Mounting Type
Threaded Arbor
Max. RPM
20,000
Item
Wire Wheel Brush,Threaded Arbor,0.02"
Fill Material
Carbon Steel
Bristle Type
Twisted Wire
Abrasive Material
Carbon Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"

Description

Wire Wheel Brush,Threaded Arbor,0.02 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.