This item is Discontinued.

Dewalt 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel Bulk DW49204B

4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel Bulk (Discontinued)

  • Mfr # DW49204B
  • Zoro # G0333002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49204B
Zoro #
G0333002
UPC #
885911225274
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
20,000
Material
Stainless Steel

Description

Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.