Women's Jacket, Black / Gray, Heats Up to 9 hr , 20 3 Outside Pockets, M

  • Mfr # DCHJ066C1-M

  • Zoro # G8567316


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Gray
Length
20.4
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ066C1-M
Zoro #
G8567316
UPC #
885911371568
Country of Origin
China

Dimensions

Size
M
Length
20.4
Sleeve Length
34 3/4 in
Fits Chest Size
38 in
Overall Length
20.4
Overall Height
5
Height
5
Width
11.8
Overall Width
11.8
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
Jacket
Color
Black / Gray
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Battery with Adapter and Charger
Battery Voltage
20
Gender
Women's
Lining Material
Faux Fur
Heated Areas
Chest, Collar, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Insulated
Yes
Style Number
DCHJ066C1
Number of Pockets (Outside)
3
Type
heated
Heat Setting
3
Number of Inside Pockets
2
Outerwear Style
Jacket
Hood Style
Attached
Replacement Battery
11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Outerwear Primary Color
Black
Closure Type
zipper
Number of Pockets (Inside)
1
Waterproof
Water Resistant
Features
Front Zipper with Internal Wind Guard, Funnel Neck with Chin Guard
Weight
5.6375
Series
DCHJ066C1
Includes Hood
Yes
Battery System
Dewalt
Garment Type
Jacket
Water-Resistant
Yes
Includes Lining
Yes
Number of Batteries Required
1
Style
Heated Jacket
Replacement Battery Number
11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
Insulated for Cold Conditions
Yes
Hood Features
Drawstring Closure
Fabric Weight
5.6 lb
Includes Battery
Yes
Wind-Resistant
Yes
Includes Charger
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Hood Style Attached, Includes Hood Yes, Length 25 3/4 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black/Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.