Women's Jacket, Black / Gray, Heats Up to 9 hr , 20 3 Outside Pockets, S

  • Mfr # DCHJ066C1-S

  • Zoro # G8567307


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Gray
Length
20.4
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ066C1-S
Zoro #
G8567307
UPC #
885911371551
Country of Origin
China

Dimensions

Size
S
Length
20.4
Fits Chest Size
35 in
Sleeve Length
34 in
Overall Height
5
Overall Length
20.4
Height
5
Width
11.8
Overall Width
11.8
Minimum Chest Size
34 in
Maximum Chest Size
35 in

Details

Item
Jacket
Color
Black / Gray
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Battery with Adapter and Charger
Battery Voltage
20
Gender
Women's
Lining Material
Faux Fur
Heated Areas
Chest, Collar, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Hood Style
Attached
Battery Included
Yes
Type
heated
Insulated
Yes
Heat Setting
3
Style Number
DCHJ066C1
Outerwear Style
Jacket
Number of Batteries
1
Number of Pockets (Inside)
1
Number of Inside Pockets
2
Closure Type
zipper
Outerwear Primary Color
Black
Charger Included
Yes
Number of Pockets (Outside)
3
Replacement Battery
11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
Waterproof
Water Resistant
Features
4 Heating zones: Left and Right chest panels, Upper back and Collar Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Soft and warm Faux Fur lining; Contoured seaming for fitted feel and flattering look; Funnel neck with chin guard offers comfort while keeping warmth in.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting
Weight
5.6375
Series
DCHJ066C1
Number of Batteries Required
1
Hood Features
Drawstring Closure
Includes Lining
Yes
Wind-Resistant
Yes
Includes Hood
Yes
Style
Heated Jacket
Battery System
Dewalt
Includes Charger
Yes
Replacement Battery Number
11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
Includes Battery
Yes
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Fabric Weight
5.5 lb

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 35 in, Minimum Chest Size 34 in, Hood Style Attached, Includes Hood Yes, Length 27 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black; Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.