Wood-Knocker Vertical Cast-In Place Insert Anchor, Zinc Plated, 100 PK

  • Mfr # PFM2521350

  • Zoro # G2757373


product price:  $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

For Use In
Concrete; Wood
Mount Type
Vertical
Fastener Finish
Zinc Plated
Anchor Diameter
2 3/8 in
Compatible Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM2521350
Zoro #
G2757373
UPC #
075352303055
Country of Origin
China

Dimensions

Anchor Diameter
2 3/8 in
Body Length
2 in
Internal Thread Size
1/2"-13, 3/8"-16
Compatible Rod Thread Size
1/2"-13, 3/8"-16
Head Width
2.38 in
Compatible Hole Diameter
0.875 in

Details

Item
Cast-In Place Insert Anchor
For Use In
Concrete; Wood
Mount Type
Vertical
Fastener Finish
Zinc Plated
Compatible Material
Concrete
Sleeve Color
Gray
Sub-Brand
Wood-Knocker
Insert Material
Carbon Steel
Drive Type
Hex
Finish
Zinc Plated
Sleeve Material
Plastic
Industry Standards
ESR-3657, FM Approved, ICC-ES AC446, UL Listed
Meets/Exceeds
FM Global (Factory Mutual) J.I. 3059197, ICC-ES Report ESR-3657, Underwriters Laboratory (UL Listed)
Use With
Hammer Mfr. No. DWHT51054 SKU: 49XH57
Application
Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays
Max. Load Capacity (Lb.)
4,820 lb
Series
KnockerII+
Compatible Manufacturer Part Number
DWHT51054
Compatible Grainger Part Number
49XH57
Compatible with Grainger Part Number
49XH57
Compatible with Manufacturer Model Number
DWHT51054
Compatible Manufacturer Model Number
DWHT51054
Material Quality Standards
ASTM E488
Removable
Removable
Thread Compatibility
Multi-Thread
Rod Installation Method
Push-In
System of Measurement
Inch
For Use With Mfr. Model Number
DWHT51054
Compatible with Manufacturer Model No.
DWHT51054
Compatible with Mfr. Model No.
DWHT51054
For Use with Mfr Model Number
DWHT51054
Compatible Pump Manufacturer Part Number
DWHT51054
Compatible Mfr. Model Number
DWHT51054

Description

Threaded Rod Anchor, Anchor Diameter 7/10 in, Body Length 2 in, Compatible Rod Thread Size 1/2 In.-13, 3/8 In.-16, Finish Zinc Plated, Sleeve Color Gray, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.875 in, Compatible Material Concrete, Compatible With Grainger Part Number 49XH57, Compatible with Manufacturer Model Number DWHT51054, Drill Bit Size Not Applicable, Drive Type Hex, Head Width 2.38 in, Industry Standards ESR-3657, FM Approved, ICC-ES AC446, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.