Zoro Homepage

Work Light, LED, 4,000 lm

  • Mfr # DWST08060

  • Zoro # G410516709


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), CAN ICES-3(B), CAN ICES-5(B), FCC, MSHA, NIOSH, NMB-3(B), NMB-5(B), OSHA
Lamp Type
LED
Light Distribution
360 Degrees
Battery Capacity
5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08060
Zoro #
G410516709
UPC #
885911948302
Country of Origin
United States

Dimensions

Tool Length
16 in
Tool Height
14 in
Tool Width
11 in

Details

Item
Cordless Tool Work Light
Voltage
120 V
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), CAN ICES-3(B), CAN ICES-5(B), FCC, MSHA, NIOSH, NMB-3(B), NMB-5(B), OSHA
Lamp Type
LED
Light Distribution
360 Degrees
Battery Capacity
5 Ah
Switch Type
Button
Battery Platform
20V MAX
Number of Batteries Included
0
Head Type
Adjustable
Charging Capability
Cordless Tool Battery
Brightness Level
4,000 lm
Lamp Life at Maximum Lumens Rating
3 hr
Power Source
Cordless
Compatible Battery Model Number
DCB205
Mount Type
Tripod
Product Type
Work Light
Tool Weight
178 oz
Cordless Tool Kit Contents
Bare Tool
Maximum Brightness Level
4,000 lm
Series
Tough System
Run Time
3 hr
Number of Light Output Modes
7
Maximum Head Rotation Angle
360 Degrees
Light Output Mode
High / Low

Description

Work Light, Battery Platform 20V MAX*, Series Tough System, Brightness Level 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level Not Applicable, Mount Type Tripod, Maximum Height 14 in, Light Distribution 360 Degrees , Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3 hr, Voltage 120V DC, Battery Included / Bare Tool Bare Tool, Charging Capability Cordless Tool Battery, Compatible Battery Model Number DCB205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.