Zoro Homepage

Workbench, Black/Yellow, 26 in D

  • Mfr # DWST27201

  • Zoro # G612923800


product price: $900.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
26 in
Overall Width
72 in
Color
Black, Yellow
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST27201
Zoro #
G612923800
UPC #
721615315258
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
72 in
Maximum Adjustable Height
40 1/2 in
Non-Metal Top Thickness
1 19/50 in
Minimum Adjustable Height
28 in
Height Adjustability
Adjustable Height
Overall Fixed Height
41 in
Height Adjustment Mechanism
Keyhole Slots
Number of Height Positions
8

Details

Frame Material
Steel
Color
Black, Yellow
Item
Workbench
Assembly
Unassembled
Includes
72 in Wide, 1.38 in Butcher Block Work Surface, Backsplash with Integrated Power Strip and Battery Charger Shelf, Heavy-Duty Steel Frame with Adjustable Legs
Number of Drawers
0
Number of Shelves
0
Overall Load Capacity
2,200 lb
Features
Integrated Power Strip can Charge Power Tools, Batteries and Electronics
Leg Type
Straight Leg
Top Material Finish
Lacquered; Painted
Top Material
Wood
Included Components
Backsplash
Lock Type
No Lock
Number of Legs and Bases
4
Number of Cabinets
0
Edge Shape
Square
Portability
Stationary
Outlet Type
Three Prong, USB
Foot Type
Plain
Number of Outlets
6

Description

Workbench, Height Adjustability Adjustable Height, Top Material Wood, Assembly Unassembled, Color Black, Yellow, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 1/2 in, Minimum Adjustable Height 28 in, Non-Metal Top Thickness 1 19/50 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts Not Applicable, Included Components Backsplash, Number of Outlets 6, Number of Shelves 0, Overall Depth 26 in, Overall Fixed Height 41 in, Overall Load Capacity 2,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.