Zoro Homepage

Workbench, Black/Yellow, 26 in D

  • Mfr # DWST29601

  • Zoro # G712923823


product price: $1,083.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
26 in
Overall Width
96 in
Color
Black, Yellow
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST29601
Zoro #
G712923823
UPC #
721615315333
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
96 in
Minimum Adjustable Height
28 in
Overall Fixed Height
41 in
Non-Metal Top Thickness
1 19/50 in
Maximum Adjustable Height
40 1/2 in
Height Adjustability
Adjustable Height
Number of Height Positions
8
Height Adjustment Mechanism
Keyhole Slots

Details

Frame Material
Steel
Color
Black, Yellow
Item
Workbench
Number of Drawers
0
Assembly
Unassembled
Number of Shelves
0
Includes
96 in Wide, 1.38 in Butcher Block Work Surface, Heavy-Duty Steel Frame with Adjustable Legs
Top Material
Wood
Features
Integrated Power Strip can Charge Power Tools, Batteries and Electronics
Overall Load Capacity
2,200 lb
Included Components
Backsplash
Top Material Finish
Lacquered; Painted
Leg Type
Straight Leg
Number of Legs and Bases
4
Edge Shape
Square
Portability
Stationary
Outlet Type
Three Prong, USB
Foot Type
Plain
Lock Type
No Lock
Number of Cabinets
0
Number of Outlets
6

Description

Workbench, Height Adjustability Adjustable Height, Top Material Wood, Assembly Unassembled, Color Black, Yellow, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 1/2 in, Minimum Adjustable Height 28 in, Non-Metal Top Thickness 1 19/50 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts Not Applicable, Included Components Backsplash, Number of Outlets 6, Number of Shelves 0, Overall Depth 26 in, Overall Fixed Height 41 in, Overall Load Capacity 2,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.