Zoro Homepage

Worksite USB PD Charger, 2-Port, 49.5W

  • Mfr # 131 0851 DW2

  • Zoro # G508018931


product price: $38.69
/ea

Key Features

Features
Charge Devices upto 4X Faster, Convenient Multi-Device Charging, High-Power Rapid Charging
Color
Black, Yellow
Number of Output Connectors
2
Overall Height
2.41 in
Overall Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0851 DW2
Zoro #
G508018931
UPC #
826341042819
Country of Origin
Viet Nam

Dimensions

Overall Height
2.41 in
Overall Width
1.77 in
Overall Depth
2.15 in

Details

Item
Worksite USB PD Charger, 2-Port, 49.5W
Features
Charge Devices upto 4X Faster, Convenient Multi-Device Charging, High-Power Rapid Charging
Color
Black, Yellow
Number of Output Connectors
2
Power Requirement
100V-240AV - 1.4A 50/60 Hz
Indicator
No Indicator
Output Voltage
AC 5V 9V 12V
For Use With
Laptops, Phones, Tablets
Min. Operating Temp.
0 Degrees C
Max. Operating Temp.
40 Degrees C
Input Connector
NEMA
Output Connection Type
USB
Standards
DOE, ETL, FCC, MSDS, Prop 65, QC, RoHS

Description

Worksite USB PD Charger, 2-Port, 49.5W, Power Requirement 100V-240AV - 1.4A 50/60 Hz, Number of Output Connectors 2, Color Black, Yellow, Output Voltage AC 5V 9V 12V, Input Connector NEMA, Output Connection Type USB, For Use With Laptops, Phones, Tablets, Overall Height 2.41 in, Overall Width 1.77 in, Overall Depth 2.15 in, Indicator No Indicator, Standards DOE, ETL, FCC, MSDS, Prop 65, QC, RoHS, Features Charge Devices upto 4X Faster, Convenient Multi-Device Charging, High-Power Rapid Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.