Zoro Homepage

WorkstationTop, Black, 337/8inx211/8in

  • Mfr # DWST08550

  • Zoro # G216567509


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Features
Built-In Convenience, Heavy Load Capacity, Optimize Organization, Smooth Mobility
Overall Height
2 in
Part of a Modular System
Modular System Part
Includes Mounting Hardware
Mounting Hardware Included
For Use With
DEWALT(R) TOUGHSYSTEM(R) 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08550
Zoro #
G216567509
UPC #
885911980937
Country of Origin
Israel

Dimensions

Overall Height
2 in
Overall Width
21 1/8 in
Overall Length
33 7/8 in

Details

Features
Built-In Convenience, Heavy Load Capacity, Optimize Organization, Smooth Mobility
Part of a Modular System
Modular System Part
Item
Workstation Top
Includes Mounting Hardware
Mounting Hardware Included
For Use With
DEWALT(R) TOUGHSYSTEM(R) 2.0
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Compatible Modular System
TOUGHSYSTEM(R)
Color
Black
Compatible with Manufacturer Model No.
DEWALT TOUGHSYTEM 2.0 DXL
Material
Plastic

Description

Workstation Top, Color Black, Material Plastic, Overall Height 2 in, Overall Length 33 7/8 in, Overall Width 21 1/8 in, Compatible Modular System TOUGHSYSTEM(R), Features Built-In Convenience, Heavy Load Capacity, Optimize Organization, Smooth Mobility, For Use With DEWALT(R) TOUGHSYSTEM(R) 2.0, Includes Mounting Hardware Mounting Hardware Included, Part of a Modular System Modular System Part, Series TOUGHSYSTEM(R) 2.0 DXL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.