Zoro Homepage

WORM DRIVE STYLE SAW BARE

  • Mfr # DCS577B/DCB609

  • Zoro # G510066913


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
7 1/4 in
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS577B/DCB609
Zoro #
G510066913
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 7/16 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Tool Length
8 in
Overall Length
8 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in

Details

Item
Circular Saw Kit
Voltage
60 V DC
Includes
Blade Wrench, Carbide Tipped Circular Saw Blade, Circular Saw, DCB609, Rafter Hook
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 53 Degrees Left
Tool Weight
10.9 lb
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Battery Capacity
9 Ah
Wireless Tool Tracking
No
Charger Included
No
Battery Model No.
DCB609
Number of Batteries Included
1
Drive Type
Direct Drive
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Standards
UL Listed
Shoe Material
Magnesium
Chip Catcher
No
Speed Control
Variable
Variable Speed
Yes
Battery Series
FLEXVOLT(R)
Max. Blade Speed
5,800 RPM
Arbor Shape
Round
Includes Battery
Battery Included
Includes Case
Case Not Included
Motor Type
Brushless
Battery Manufacturing Model Number
DCB609
Battery Chemistry
Li-Ion
Blade Speed - Maximum
5,800 RPM
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Bevel Angle - Maximum
53 Degrees

Description

Circular Saw Kit, Power Source Cordless, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 7/16 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 8 in, Tool Weight 10.9 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.