Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar, 24 in

  • Mfr # DWHT55129

  • Zoro # G014840743


product price: $19.69
/ea
Sold in multiples of 4 for $78.76

Key Features

End Style
Point
Material
High Carbon Steel
Overall Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55129
Zoro #
G014840743
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
24 in
Overall Width
3.9 in

Details

End Style
Point
Material
High Carbon Steel

Description

Wrecking Bar, 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.