Zoro Homepage

Wrecking Bar, 70 in

  • Mfr # DWHT55148

  • Zoro # G714840746


product price: $73.75
/ea
Sold in multiples of 2 for $147.50

Key Features

End Style
Wedge
Material
Metal
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55148
Zoro #
G714840746
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
70 in
Overall Width
3 in

Details

End Style
Wedge
Material
Metal

Description

Wrecking Bar, 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.