Zoro Homepage

Wristband Tool Anchor

  • Mfr # DXDP610300

  • Zoro # G410044875


product price: $12.49
/ea

Key Features

Max. Working Load
2 lb
For Use With
Hammers, Hand Tools, Measuring Tapes, Wrenches
Hardware Material
Steel
Includes Belt Padding
No
Wristband Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDP610300
Zoro #
G410044875
UPC #
00810091650028
Country of Origin
India

Dimensions

Wristband Width
10 in

Details

Item
Wristband Tool Anchor
Max. Working Load
2 lb
For Use With
Hammers, Hand Tools, Measuring Tapes, Wrenches
Hardware Material
Steel
Includes Belt Padding
No
Anchor Point Connection
D-Ring
Number of Anchor Points
1
Anchor Point Type
Wristband
Weight Capacity
2 lb
For Tool Type
Hammers, Hand Tools, Measuring Tapes, Wrenches
Tether Style
Coiled, Elastic, Retractable, Standard
Maximum Number of Tool Connections
1
Tethering Component
Tether
Anchorage End Connection
D-Ring

Description

The DEWALT Adjustable Wristband is constructed out of elastic webbing that can be quickly adjusted to fit almost any wrist size. Tools up to 2 lbs. (.98 Kg) in weight can be attached to the steel D-Ring. Once connected, it becomes a key component in a tethering system intended to prevent accidental drops that can lead to injuries and property damage.


  • • Long Wear & Comfort - Durable elastic material for long wear and comfort

  • • Ease Of Adjustment - Velcro strap allows quick fit to most wrist sizes

  • • Secure Connection - Steel coated d-ring provides a secure point for tool tethering

Designed for:


  • • (1) DEWALT Wristband Tool Anchor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.