Shop DEWALT

Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.093 in Thick, 7/8 in Arbor Hole Size

  • Mfr # DW8904Combo

  • Zoro # G2384144


original price:  $7.89 , new price: $6.00 , 23 percent off
new price:  $6.00
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.093 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8904Combo
Zoro #
G2384144
UPC #
885911619646
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.093 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Elite
Maximum Operating Speed
13,300 RPM
Specification
Designed for Cutting, Grinding, Notching Capabilities In One Wheel
Diamond Knockout
No
Application
Aluminum; Ferrous Metal; Gray Iron; Stainless
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

The DEWALT DW8904Combo XPTM Ceramic Combo Wheel is a Type 27 depressed center cut-off wheel designed for use with angle grinders. Designed for use in cutting, grinding, and notching applications, this wheel features ceramic abrasive material compatible with aluminum, ferrous metal, gray iron, stainless steel, and steel applications.


Key Features of the DEWALT DW8904Combo XPTM Ceramic Combo Wheel:

  • Abrasive Material: Made from ceramic grains; see manufacturer specifications for performance details.

  • 3-in-1 Functionality: Constructed to support cutting, grinding, and notching tasks; features reinforced construction.

  • Primary Material Application: Suitable for stainless steel and steel workpieces as well as other metals listed.

  • Grit Size: 24 grit size

  • Maximum Operating Speed: Maximum operating speed: rated up to 13,300 RPM on compatible tools

  • Compatible Tool Type: Fits angle grinders with a 7/8 in unthreaded arbor hole connection; overall diameter is 4-1/2 in with a thickness of 0.093 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products