Shop DEWALT

XR 1/2" 3-Speed Hammer Drill 20V

  • Mfr # DCD1007B/DCB2108
  • Zoro # G814603807

product price: 
$
639.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Blows per Minute
0 to 38,250
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB2108, (1) DCD1007 20V MAX* XR Brushless Cordless 1/2 in. 3-Speed Hammer Drill, (1) Side Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD1007B/DCB2108
Zoro #
G814603807
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in

Details

Item
Hammer Drill Kit
Voltage
20V DC
Blows per Minute
0 to 38,250
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB2108, (1) DCD1007 20V MAX* XR Brushless Cordless 1/2 in. 3-Speed Hammer Drill, (1) Side Handle
Battery Capacity
(1) 8.0 Ah
Handle Grip Material
Rubber/Plastic
Number of Speed Settings
3
Charger Included
No
Handle Type
Pistol Grip
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Housing Material
Plastic
Power Source
Cordless
Maximum Blows per Minute
38,250 bpm
Cordless Drill Class
Compact
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Maximum Power
1530 UWO
Battery Series
XR(R)
Number of Clutch Settings
11
Battery Model Number
DCB2108
Maximum Speed
2,000 RPM
Wireless Tool Tracking
No
Power - Maximum
1,530 UWO
Chuck Type
Keyless
Battery Manufacturer Part Number
DCB2108
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 11, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 8.0 Ah, Battery Model Number DCB2108, Battery Series XR(R), Charger Included No, Drill Chuck Type Keyless, Handle Grip Material Rubber/Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.