Shop DEWALT
See all product information
Create Account
XR 20V 5IN FLATHEAD GRINDER AND 4-1/2X1/
- Mfr # DCG413FB/DW4523
- Zoro # G016506425
product price:Â
$
606.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Maximum Speed
9,000 RPM
7 Combo Product Type
Grinding Wheel
Handle Style
Barrel Grip
Tool Weight
3.96 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG413FB/DW4523
- Zoro #
- G016506425
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Angle Grinder and Wheel
- Number of Chargers Included
- 0
- Maximum Speed
- 9,000 RPM
- 7 Combo Product Type
- Grinding Wheel
- Handle Style
- Barrel Grip
- Tool Weight
- 3.96 lb
- Number of Batteries Included
- 0
- Features
- Flathead Paddle, Kickback Brake
- Brake Type
- Electronic
- Safety Features
- Anti-Kickback Clutch, Anti-Restart Technology, Lock-Off Switch, Lock-On Switch
- Includes
- 4 1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
- 7 Combo Manufacturing Model Number
- DW4523
- Brushless Motor
- Yes
- Power Source
- Cordless
- Battery Series
- FLEXVOLT(R)
- Switch Type
- Trigger
- Application
- Cutting and Tuckpointing, Grinding and Milling
- Voltage
- 20V DC
- Head Type
- Flathead
- Tool Series
- 20V MAX*
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 13 1/2 in
- Wheel Diameter
- 5 in
- Spindle Thread Size
- 5/8"-11
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
- Fits Chest Size
- Flathead Paddle, Kickback Brake
Description
Angle Grinder and Wheel, Head Type Flathead, Voltage 20V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity Not Applicable, Safety Features Anti-Kickback Clutch, Anti-Restart Technology, Lock-Off Switch, Lock-On Switch, Switch Type Trigger, Brake Type Electronic, Spindle Thread Size 5/8 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.