Zoro Homepage

XR 20V BRUSHLESS 4.5IN GRINDER KIT AND 4

  • Mfr # DCG413R2/DW4523

  • Zoro # G116506493


product price: $761.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG413R2/DW4523
Zoro #
G116506493
UPC #
-
Country of Origin
Multiple

Details

Item
Grinder

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Safety Features Anti-Kickback Clutch, Brake, Lock-Off Switch, Switch Type Paddle, Brake Type Electronic, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.