Zoro Homepage

Xr Bandfile Kit w/ Bonus Battery

  • Mfr # DCM200E1/DCB203

  • Zoro # G211934863


original price: $839.99
42% off
new price: $486.99
/ea
Free Shipping & Returns

Key Features

Tool Length
16 in
Tool Weight
3 lb
Included Charger
Yes
Includes
(1) DCBP034 Powerstack 1.7Ah Compact Battery, (2) 80G 18-inches (457mm) Sanding Belts, DCB107 Charger, DCB203, DCM200 Bandfile
Belt Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM200E1/DCB203
Zoro #
G211934863
UPC #
-
Country of Origin
China

Dimensions

Tool Length
16 in
Belt Width
1/2 in
Tool Height
5 in
Belt Length
18 in
Tool Width
10 in

Description

Cordless Band File, Product Type Band File Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 140 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 fpm, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Platform 20V MAX, Battery Capacity 1.7 Ah, 2.0 Ah, Motor Type Brushless, Battery Model Number DCB203, DCBP034, Number of Chargers Included 1, Charger Model Number DCB112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.