XR COMPACT HD KIT AND 21PC Titanium, 20V
Mfr # DCD805D2/DW1361
Zoro # G016521084
product price: $454.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD805D2/DW1361
Zoro #
G016521084
UPC #
-
Country of Origin
Multiple
Details
Item
Hammerdrill
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Blows per Minute 34,000 bpm, Brushless Motor Yes, Battery Capacity (2) 2.0 Ah, Battery Model Number DCB203, Battery Series 20V MAX*, Charger Model Number DCB112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.