Zoro Homepage

XR IMPACT DRIVER KIT 20V

  • Mfr # DCF845P2/DCB203

  • Zoro # G214603759


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Battery Capacity
(1) 2.0 Ah, (2) 5.0 Ah
Includes
(1) DCF845 20V MAX* XR 1/4 in. 3-Speed impact driver(2) DCB205 20V MAX* 5.0Ah Batteries(1) Belt hook(1) Charger(1) Kit bag(1) DCB203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF845P2/DCB203
Zoro #
G214603759
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Battery Capacity
(1) 2.0 Ah, (2) 5.0 Ah
Includes
(1) DCF845 20V MAX* XR 1/4 in. 3-Speed impact driver(2) DCB205 20V MAX* 5.0Ah Batteries(1) Belt hook(1) Charger(1) Kit bag(1) DCB203
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,200 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Impact Rated
Impact Rated
Drive Configuration
Straight
Handle Type
Pistol Grip
Series
20V MAX*
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (3) Batteries
Built-In Light
Yes
Charger Included
Yes
Battery Series
20V MAX*
Battery Model No.
DCB203, DCB205
Charger Model
DCB115
Case Included
Yes
Wireless Tool Tracking
No
Tool Weight
2 lb
Features
Brighten work areas, Brushless Motor, Pro-Level Control
Battery Manufacturing Model Number
DCB203, DCB205
Torque - Maximum
1,825 in-lb
No Load Speed
3,400 RPM
Tool Series
20V MAX*
Charger Manufacturing Model Number
DCB115
Motor Type
Brushless

Description

Impact Driver Kit, Voltage 20 V DC, Max. Torque 1,825 in-lb, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (2) 5.0 Ah, Features Brighten work areas, Brushless Motor, Pro-Level Control, Tool Weight 2 lb, Includes (1) DCF845 20V MAX* XR 1/4 in. 3-Speed impact driver(2) DCB205 20V MAX* 5.0Ah Batteries(1) Belt hook(1) Charger(1) Kit bag(1) DCB203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.