Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit

  • Mfr # DCS312G1

  • Zoro # G8683080


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
2,800
Features
Brushless Motor, LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS312G1
Zoro #
G8683080
UPC #
885911690416
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Tool Length
12 1/8 in
Overall Length
12 1/8 in

Details

Item
Reciprocating Saw
Voltage
12 V DC
Max. Strokes per Minute
2,800
Features
Brushless Motor, LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3 lb
Min. Strokes per Minute
0
Battery Series
12V MAX*
Application
General Purpose
Series
XTREME(TM)
Battery Capacity
3.0 AH
Charger Included
Yes
Standards
UL, CSA, ANSI
Includes
(2) Blades, Charger, Battery, Kit Bag
Charger Model
Mfr. No. DCB112
Shoe Material
Steel
Tool Style
Compact
Blade Clamp Type
Twist Lock
Vibration Reduction
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Brushless Motor
Yes
Pivoting Head
No
Variable Speed
Yes
Battery Model No.
Mfr. No. DCB124
Wireless Tool Tracking
No
Case Included
Yes
Battery Chemistry
Li-Ion
Includes Case
Case Included
Stroke Rate - Maximum
2,800
Speed Control
Variable
Battery Type
Tabbed
Motor Type
Brushless
Stroke Rate - Minimum
0
Battery Platform
12V MAX*
Includes Pivoting Head
Pivoting Head Not Included
Number of Chargers Included
1
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Battery Manufacturing Model Number
DCB124
Tool Series
12V MAX*
Includes Vibration Reduction
Vibration Reduction Not Included
Charger Manufacturing Model Number
DCB112

Description

At only 3.04 lbs. and 12.12 in. front to back, this 12V MAX* Cordless Reciprocating Saw is Compact and Performance PackedTM. Designed for one-handed use across a wide range of cutting applications this brushless motor delivers up to 2,800 spm. This saw delivers fast and efficient cutting and is equipped with an LED for visibility. This kit includes a 12V MAX* 3Ah battery, (2) blades, a charger, and a durable tool bag.


  • • Lightweight and compact for ultimate portability

  • • Ergonomics optimized for one-handed use

  • • Brushless motor for enhanced performance and extended life

Designed for:


  • • Cutting PVC

  • • (2) Blades

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • LED to help illuminate dark workspaces

  • • Tool-free blade release allows for quick and easy blade changes

  • • Variable-speed trigger provides user with improved speed control

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.