Zoro Homepage

XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only)

  • Mfr # DCS312B

  • Zoro # G8683275


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
2,800
Features
Brushless Motor, LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS312B
Zoro #
G8683275
UPC #
885911673594
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Tool Length
12 1/8 in
Overall Length
12 1/8 in

Description

The DEWALT DCS312B XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw is a compact, lightweight tool suitable for a variety of cutting applications. Weighing just 3 lbs and measuring 12-1/8 inches in length, this saw features a compact design intended to facilitate portability and single-hand use. It features a brushless motor; see manufacturer specifications regarding performance and runtime, and operates on the DEWALT 12V MAX* battery platform (battery and charger sold separately).


Key Features of the DEWALT DCS312B XTREME 12V MAX* Reciprocating Saw:

  • Brushless Motor: Brushless motor as specified by the manufacturer.

  • Variable-Speed Trigger: Variable-speed trigger with speeds up to 2,800 strokes per minute (see user manual for details).

  • Tool-Free Blade Release: Tool-free blade release mechanism.

  • LED Light: Integrated LED light feature.

  • Adjustable Steel Shoe: Adjustable steel shoe component included.

  • Cordless Design: Powered by a Li-Ion battery (not included) for increased mobility on the jobsite.

  • Bare Tool Kit: Includes two blades; battery, charger, and case are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.