Zoro Homepage

XTREME Drill, 3/8 in, 12 V DC

  • Mfr # DCD701B

  • Zoro # G7242232


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Cordless Tool Battery Type
Li-Ion
Series
XTREME
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD701B
Zoro #
G7242232
UPC #
885911603843
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
5 31/32 in
Overall Height
7 1/4 in
Overall Length
6 in

Details

Item
Drill
Voltage
12 V DC
Includes
(1) Belt Clip
Cordless Tool Battery Type
Li-Ion
Series
XTREME
Brushless Motor
Yes
Number of Batteries
0
No Load RPM
0 to 425/0 to 1500
Max. Power
250 UWO
Corded/Cordless
Cordless
Max. Torque
Not Specified
Clutch Style
Keyless
Included Charger
No
Battery Included
No
Handle Type
Pistol Grip
Tool Weight
1.9 lb
Drill Chuck Type
Keyless
Charger Included
No
Power Source
Cordless
Number of Clutch Settings
15 + Drill Mode
Cordless Drill Class
Subcompact Premium
Throttle Type
Trigger
Battery Series
12V MAX*
Built-In Light
Yes
Variable Speed
Yes
Chuck Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Max. Speed
1,500 RPM
Number of Batteries Included
0
Number of Speed Settings
2
Min. Speed
425 RPM
Anti-Kick Back
No
Minimum Speed
425 RPM
Maximum Speed
1,500 RPM
Max Speed
1,500 RPM
Battery Chemistry
Li-Ion
Power - Maximum
250 UWO
Battery Platform
12V MAX*
Includes Anti-Kick Back
Anti-Kick Back Not Included
Tool Series
12V MAX*
Speed - Minimum
425 RPM
Includes Battery
Tool Only
Speed - Maximum
1,500 RPM
Built-In Light Type
Individual Light(s)
Clutch Settings
15+Drill Mode
Speed Control
Variable
Product Type
General Purpose
Motor Type
Brushless
Chuck Type
Keyless
Number of Chargers Included
0

Description

The DEWALT DCD701B is a cordless, subcompact drill/driver intended for general purpose drilling and fastening tasks. Powered by the 12V MAX* battery platform (battery and charger sold separately), this tool features a brushless motor; see manufacturer specifications for runtime and durability. Its compact size at just under 6 inches in length makes it suitable for precision work where space is limited.


Key Features of the DEWALT DCD701B Drill:

  • Brushless Motor: See manufacturer specifications for runtime and durability.

  • Speed Range: Variable speed trigger with two settings: 0-425 RPM (low) and 0-1,500 RPM (high).

  • Chuck Type: 3/8 in. keyless ratcheting chuck accepts standard 3/8 in. bits for versatility.

  • Clutch Settings: Offers 15 clutch positions plus drill mode.

  • Built-In Light: Individual LED foot light

  • Bare Tool Configuration: Supplied as tool only; compatible with DEWALT’s 12V MAX* Li-Ion batteries (not included).

  • Pistol Grip Handle: Ergonomic handle design supports comfortable handling over extended use periods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.