Yellow, Clipboard
Mfr # DWST17818
Zoro # G9264659
product price: $31.99
/eaKey Features
Series
TSTAK(R)
Material
Plastic
Overall Width
2 9/16 in
Overall Depth
11 1/4 in
Overall Height
11 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST17818
Zoro #
G9264659
UPC #
076174827323
Country of Origin
China
Dimensions
Overall Width
2 9/16 in
Overall Depth
11 1/4 in
Overall Height
11 5/16 in
Overall Length
16 3/16 in
Details
Item
Clipboard
Series
TSTAK(R)
Material
Plastic
Color
Gray, Yellow
Includes
Pouch Inside Clipboard, (1) AA 1.5 Amp battery
For Use With
DEWALT TSTAK or on its Own
Shop By
New Products
Compatible with Product Type
DEWALT TSTAK or on its Own
Compatible Modular System
TSTAK(R)
Includes Mounting Hardware
Mounting Hardware Not Included
Description
The DEWALT DWST17818 Clipboard is a mobile storage accessory intended to assist with organizing documents and personal items during use. Compatible with the TSTAK® modular storage system, this clipboard includes an integrated LED work light, two paper clips (internal and external), and a ballistic nylon organizer pouch inside. Its durable plastic construction allows for one-hand operation using an auto-latch mechanism.
Key Features of the DEWALT DWST17818 Clipboard:
- Provides illumination in low-light conditions; powered by one included AA 1.5 Amp battery.
- Compatible with the TSTAK® modular storage system
- Document Storage: Includes two paper clips—one internal, one external—for holding papers during transport.
- Ballistic nylon zippered pouch offers additional compartment for small items or accessories.
- One-hand operation enabled by auto-latch closure for quick access on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.