CAD Viewer & Download Files
Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK
Mfr # 02876-PWR
Zoro # G5378788
CAD Available
product price: $33.25
/pk 100, $0.33/eaKey Features
CAD Drawing
Compatible Material
Block, Brick, Concrete, Stone
Anchor Diameter
1/4"
Sub-Brand
Zamac Nailin
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02876-PWR
Zoro #
G5378788
UPC #
075352028767
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2"
Drill Bit Size
1/4"
Minimum Installation Depth
5/8"
Shank Length
2 in
Maximum Material Thickness
1-3/8"
Max. Fixture Thickness
1 3/8 in
Head Height
0.140625 in
Head Diameter
0.54 in
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Stainless Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.54 in, Head Height 0.140625 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 1 3/8 in, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.