Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK
- Mfr # 02864-PWR
- Zoro # G5381999
product price:Â
$
28.99
/pk of 100, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Block, Brick, Concrete, Stone
Anchor Diameter
1/4"
Sub-Brand
Zamac Nailin
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02864-PWR
- Zoro #
- G5381999
- UPC #
- 075352028644
- Country of Origin
- Taiwan, Province of China
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Brick, Concrete, Stone
- Sub-Brand
- Zamac Nailin
- Material
- Alloy Steel
- Finish
- Plain
- Industry Standards
- CID A-A 1925A Type 1 and 2, GSA FF-S-325C Group V, Type 2, Class 3
- Ultimate Tension in 4000 PSI Concrete (Lb.)
- 765 lb
- Pin Material
- Stainless Steel
- Anchor Head Style
- Mushroom
- Head Style
- Mushroom
- Pin Anchor Type
- Hammer Drive Pin Anchor
- Material Grade/Class
- Class 3
- Manufacturer Location
- Globally Sourced
- Removable
- Permanent
- Series
- Zamac Nailin
- Features
- Corrosion Resistant
- Pin-Drive Anchor Type
- Metal Removable Nail Drive Anchor
- Anchor Material
- Zamac Alloy
- System of Measurement
- Inch
- Head Type
- Mushroom
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/4"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 5/8"
- Shank Length
- 1 1/4 in
- Maximum Material Thickness
- 5/8"
- Max. Fixture Thickness
- 5/8 in
- Head Diameter
- 0.54 in
- Head Height
- 0.141 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
- Fits Chest Size
- Corrosion Resistant
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Stainless Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.54 in, Head Height 0.140625 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 5/8 in, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.