Shop DEWITT
Create Account
12 YR-350 12 Year Weed Barrier - 3 x 50 ft.
- Mfr # 184316
- Zoro # G104039781
product price:Â
$
61.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 184316
- Zoro #
- G104039781
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Environmentally Safe Fabric That Controls Weeds Before They Start
- Fabricated Using A Spun bond Method, Which Sandwiches Melt Blown Material Between 2 Layers Of Spun Material
- Forming A 3 Ply Layer Of Weed Protection
- Is Hydrophilic Treated
- Providing Improved Water & Nutrient Flow Through The Fabric
- Size - 3 x 50 ft.
- Capacity - 3 oz.
- Dimension - 4 x 4 x 36 in.
- Item Weight - 3.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.