Zoro Homepage

Brown Non-Woven Spunbound DeWitt Weed Fabric, 3' width, 50" length

  • Mfr # PRO BRN-350

  • Zoro # G302693976


product price: $38.65
/ea

Key Features

Material
Polypropylene
Color
Brown
Length
36
Width
3.7
Diameter
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO BRN-350
Zoro #
G302693976
UPC #
42579816262
Country of Origin
Belize

Dimensions

Length
36
Width
3.7
Diameter
4

Details

Material
Polypropylene
Color
Brown

Description

This cost-effective fabric mulch is brown in color and comes 3'W x 50'L.

Anchoring pins, item numbers and sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.