Zoro Homepage

DEWIT 31-8737 Drop Grip Right Hand Cape Cod Weeder

  • Mfr # 31-8737

  • Zoro # G904143220


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Height
4 in
Material
Metal
Width
5 in
Length
28 in
Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-8737
Zoro #
G904143220
UPC #
8714936087371
Country of Origin
China

Dimensions

Height
4 in
Width
5 in
Length
28 in

Details

Item
Cape Cod Weeder
Material
Metal
Hand
Right Hand

Description

Drop Grip’s bulb on each end of the handle keeps your hands from slipping off the handle. Made from Ash, the tools measure around 2ft in length. Great for working in raised beds and to use along with a kneeler seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.