Zoro Homepage
This item is Discontinued.
Dewitt DeWitt 0.5-oz. Deluxe Overwintering Fabric DELUXE12-3

DeWitt 0.5-oz. Deluxe Overwintering Fabric (Discontinued)

  • Mfr # DELUXE12-3
  • Zoro # G002710348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELUXE12-3
Zoro #
G002710348
UPC #
42579817931
Country of Origin
Unknown

Dimensions

Length
72
Width
7
Height
7

Details

Color
White
Material
0.5 oz. Polypropylene

Description

When cold weather threatens, protect your plants with this DeWitt overwintering fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.