Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Square, w/X, 3x3 Ft.

  • Mfr # TS33X

  • Zoro # G5199381


product price: $4.59
/ea

Key Features

Length
3 ft
Size
3 x 3 ft
Material
polypropylene
Color
Black
Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33X
Zoro #
G5199381
UPC #
-
Country of Origin
India

Dimensions

Length
3 ft
Size
3 x 3 ft
Width
3 ft

Details

Item
Tree Square
Material
polypropylene
Color
Black
Product Type
Tree Square with Cutout

Description

Tree Square, Product Type Tree Square with Cutout, Material Polypropylene, Length 3 ft, Width 3 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.