Shop PLANT STAND

10410 Down Under Plant Stand 12 Inch- Supports 500 lbs

  • Mfr # 10410
  • Zoro # G504171982

product price: 
$
24.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10410
Zoro #
G504171982
UPC #
641341104103
Country of Origin
China

Description

Virtually invisible no matter what size pot you use the Diameter of the Down Under Plant Stand can be quickly customized by cutting off the ends of its supporting arms. When placed beneath a pot the Down Under Plant Stand " Disappears" and gives the illusion the pot is still sitting on the deck or floor.
  • 12" Stand easily adjusts to pots with a 4 to 12" base.
  • Lifts pots to allow airflow.
  • Improves drainage.
  • Prevents water damage to decks wooden floors and carpets.
  • Easily adjusts to hide under any size pot.
  • Supports up to 500 lbs.
  • 4-Arm Design.
  • Color: Black.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.