Shop DEXTER AXLE
See all product information
Create Account
990003-02-10 Replacement Black Lever Latch New Style - Left Hand
Mfr # 990003-02-SP
Zoro # G716559646
product price:Â $39.15
/eaKey Features
Color
Black
Material
Plastic
Depth
6 in
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990003-02-SP
- Zoro #
- G716559646
- UPC #
- 876983018673
- Country of Origin
- United States
Dimensions
- Depth
- 6 in
- Length
- 8.5 in
Details
- Color
- Black
- Material
- Plastic
Description
New style lever latch used on Dexter RV doors. Features a black finish. Left hand orientation inside looking out. Built with quality materials to withstand the rigorous RV environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.