Zoro Homepage

Deadbolt Locks, Cylindrical, Grade 1

  • Mfr # DB1000-DCT-613-KDC

  • Zoro # G9528541


product price: $72.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional
Lockset Grade
1
Series
DB1000
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB1000-DCT-613-KDC
Zoro #
G9528541
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Lockset Grade 1, Series DB1000, Lockset Finish Dark Bronze, Keyway Type Schlage C, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, For Use With Various Door Types, Includes Keys, Latch, Strike Plate, Material Bronze, Number of Keys 2, Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.