Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks, Cylindrical, Grade 1

  • Mfr # DB2000-SCT-613-KDC

  • Zoro # G9528849


product price: $33.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional
Lockset Grade
2
Series
DB2000
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB2000-SCT-613-KDC
Zoro #
G9528849
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional
Lockset Grade
2
Series
DB2000
Lockset Finish
Dark Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
UL Listed
ADA Compliant
Yes
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike
Square Corner
For Use With
Various Door Types
Security Type
Heavy-Duty
Includes
Keys, Latch, Strike Plate
Lockset Fire Rating
3 hr
Cylinder
Single SFIC
Material
Bronze
Ligature Resistant
No
Pins
6
Strike Dim.
1-1/8 in x 2-3/4 in
Item
Deadbolt Lock
Application
Commercial, Industrial, Institutional
Backset
2 3/8 in
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Lockset Grade 2, Series DB2000, Lockset Finish Dark Bronze, Keyway Type Schlage C, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Latch, Strike Plate, Material Bronze, Number of Keys 2, Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.