
Dexter J Series J10SOL622COL Passage Lever, Matte Black, Zinc, Left, Reversible, Right Hand
Mfr # J10SOL/SQR622
Zoro # G213757705
product price:Â $46.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J10SOL/SQR622
Zoro #
G213757705
UPC #
43156008049
Country of Origin
China
Description
Dexter J Passage Lever, Matte Black, Zinc, Door Handing: Left, Reversible, Right, Dimensions: 2-5/8 in, Latch Type: Universal, Latch Housing Diameter: 7/8 in, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Edge Bore Diameter: 1 in, Faceplate Size: 1 x 2-1/4 in, Throw Length: 1/2 in, Projection Size: 2-3/8 in, Strike Size: 1-5/8 x 2-1/4 in, Strike Type: Full Lip Radius Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.