Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Classroom Security

  • Mfr # C1000-CSEC-C-626-KDC

  • Zoro # G9528115


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-CSEC-C-626-KDC
Zoro #
G9528115
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Series
C1000
Standards
ANSI, UL Listed
Strike Type
Curved Lip
For Use With
various Door Types
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Key Material
Brass
Handle Material
Stainless steel
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Keys, Latch, Strike
Backset
2 3/4 in
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Item
Door Lockset
Features
Cylindrical Locks
Number of Pins
6
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Style
Curved
Fire Rating
3 hr
Lockset Function ANSI Code
F88
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
1
Performance Grade
1
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Security, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.