Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Classroom Security

  • Mfr # C1000-CSEC-R-613-KDC

  • Zoro # G9528149


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-CSEC-R-613-KDC
Zoro #
G9528149
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Cylindrical Locks
Number of Keys
2
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Handle Material
Stainless steel
Standards
ANSI, UL Listed
Key Material
Brass
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Backset
2 3/4 in
Series
C1000
Includes
Keys, Latch, Strike
Lockset Fire Rating
3 hr
ADA Compliant
Yes
For Use With
various Door Types
Number of Pins
6
Item
Door Lockset
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Application
Commercial, Educational, Institutional, Industrial
Knob/Handle Material
Bronze
ANSI Grade
1
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Function ANSI Code
F88

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Security, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.