Zoro Homepage

Door Lever Lockset, Classroom Security

  • Mfr # C1000-CSEC-R-626-SFIC

  • Zoro # G9528176


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-CSEC-R-626-SFIC
Zoro #
G9528176
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Series
C1000
For Use With
various Door Types
Handle Material
Stainless steel
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Ligature Resistant
No
Item
Door Lockset
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Number of Pins
6
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Includes
Keys, Latch, Strike
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Features
Cylindrical Locks, Small Format Core
Key Material
Brass
Strike Type
Curved Lip
Visual Indicator Message
No Message
Application
Commercial, Educational, Institutional, Industrial
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F88
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Security, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.