Zoro Homepage

Door Lever Lockset, Mechanical, Asylum

  • Mfr # C1000-ASYL-R-626-KDC

  • Zoro # G9527747


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-ASYL-R-626-KDC
Zoro #
G9527747
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Series
C1000
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike Type
Curved Lip
Includes
Keys, Latch, Strike
Number of Keys
2
Key Material
Brass
Item
Door Lockset
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI, UL Listed
Features
Cylindrical Locks
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
For Use With
various Door Types
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Function ANSI Code
F87
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Application
Commercial, Educational, Institutional, Industrial
Performance Grade
1
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical, Lever, Cylindrical, Lockset Function Asylum, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.