Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Classroom

  • Mfr # C2000-CLRM-C-613-KDC

  • Zoro # G9528368


product price: $54.59
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-CLRM-C-613-KDC
Zoro #
G9528368
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Number of Pins
6
Includes
Keys, Latch, Strike
Backset
2 3/4 in
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
For Use With
various Door Types
Number of Keys
2
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Series
C2000
Key Material
Brass
Features
Cylindrical Locks
Handle Material
Stainless steel
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Item
Door Lockset
Standards
ANSI, UL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Visual Indicator Message
No Message
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
Knob/Handle Material
Bronze
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Style
Curved
Lockset Function ANSI Code
F84
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.