Door Lever Lockset, Mechanical, Entrance

  • Mfr # C1000-ENTR-C-613-KDC

  • Zoro # G9528237


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-ENTR-C-613-KDC
Zoro #
G9528237
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
various Door Types
Handle Material
Stainless steel
Item
Door Lockset
Series
C1000
ADA Compliant
Yes
Ligature Resistant
No
Features
Cylindrical Locks
Standards
ANSI, UL Listed
Mortise/Cylindrical
Cylindrical
Includes
Keys, Latch, Strike
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Backset
2 3/4 in
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Key Material
Brass
Visual Indicator Message
No Message
Lockset Function ANSI Code
F109
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
Curved
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Educational, Institutional, Industrial
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.