Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Privacy

  • Mfr # C2000-PRIV-C-613

  • Zoro # G9528788


product price: $59.29
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C2000
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-PRIV-C-613
Zoro #
G9528788
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C2000
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Latch, Strike
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Key Type
Keyed Different
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Features
Cylindrical Locks
Mortise/Cylindrical
Cylindrical
Key Material
Brass
ADA Compliant
Yes
Handle Material
Stainless steel
Number of Keys
0
Lockset Grade
2
Lockset Finish
Dark Bronze
Style
Curved
Number of Pins
6
Lockset Handle Type
Lever
Keyway Type
None
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI, UL Listed
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Performance Grade
1
Knob/Handle Material
Bronze
Lockset Type
Mechanical
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
Curved
Application
Commercial, Educational, Institutional, Industrial
Latch Bolt/Dead Bolt
Spring Latch

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.